373B331G05

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

373B331G05 Eaton Circuit Breakers, CONTROL PRODUCT

MFG Item Number
373B331G05

373B331G05 Eaton Circuit Breakers, CONTROL PRODUCT

MFG Item Number
373B331G05
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
373B331G05
CONTROL PRODUCT

Series Information

Specifications

Specifications
Family Series Eaton Circuit Breakers
Manufacturer Eaton
Manufacturer Part Number 373B331G05
Description CONTROL PRODUCT
Accessory Type Contact Kit
Current Rating 18 A
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs