Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
373B331G07 Eaton Circuit Breakers, CONTACT KIT, A201, MDL J, SZ1, 2P
MFG Item Number
373B331G07
373B331G07 Eaton Circuit Breakers, CONTACT KIT, A201, MDL J, SZ1, 2P
MFG Item Number
373B331G07
This item cannot be canceled or returned
Description
CONTACT KIT, A201, MDL J, SZ1, 2P
Specifications
Specifications
| Family Series |
Eaton Circuit Breakers |
| Manufacturer |
Eaton |
| Manufacturer Part Number |
373B331G07 |
| Description |
A200 Replacement Contact Kit ; 2-Pole; Model J ; Size 1; Also use on 30A A202 Lighting contactor |
| Accessory Type |
Contact Kit |
| For Use With |
A202 Contactor |
| Output Current |
30 A |
| Net Weight |
0.1 lbs |
| Gross Weight |
0.1 lbs |
373B331G07
Eaton Circuit Breakers