37400

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

37400

Cully-Minerallac Hand Tools

37400

Cully-Minerallac Hand Tools
ACCUSHARP KNIFE SHARPENER
MFG Item Number
37400
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 3

Description

Hand Tools, Series
Item #
37400
ACCUSHARP KNIFE SHARPENER

Series Information

Specifications

Specifications
Manufacturer Part Number 37400
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Hand Tools
Description ACCUSHARP KNIFE SHARPENER
Length 5.5 "
Number of Pieces 1
Tool Type Knife Sharpener
Style V-Shaped
Comments White, For Use With: Knives, Shovels, Garden Tools and Axe
Net Weight 0 lbs
Gross Weight 0 lbs