3743R

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

3743R Bryant Electric Light Fixtures, LAMPHOLDER, 1000W 250V

MFG Item Number
3743R

3743R Bryant Electric Light Fixtures, LAMPHOLDER, 1000W 250V

MFG Item Number
3743R
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Fixtures, Series
Item #
3743R
LAMPHOLDER, 1000W 250V

Series Information

Specifications

Specifications
Manufacturer Part Number 3743R
Manufacturer Bryant Electric
Family Series Bryant Electric Light Fixtures
Description Lampholders, Medium Base, Prefocus Incandescent Lampholder, 500W 250V
Lamp Included No
Voltage 250 VAC
Style Socket
Lamp Type Incandescent
Power 1,000 W
Mounting Screw
Lamp Base Medium
Nominal Voltage 240 VAC
Approvals cULus
Net Weight 0.125 lbs
Gross Weight 0.15 lbs