3744-TB
Thomas & Betts Fittings, Type A Liquidtight Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

3744-TB Thomas & Betts Fittings, Type A Liquidtight Series, 1-1/4IN 90D LT CONN TYPEA COND IRN

MFG Item Number
3744-TB

3744-TB Thomas & Betts Fittings, Type A Liquidtight Series, 1-1/4IN 90D LT CONN TYPEA COND IRN

MFG Item Number
3744-TB
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Fittings, Type A Liquidtight Series
Item #
3744-TB
1-1/4IN 90D LT CONN TYPEA COND IRN

Type A Liquidtight Series Information

Specifications

Specifications
Manufacturer Part Number 3744-TB
Manufacturer Thomas & Betts
Product Series Type A Liquidtight
Family Series Thomas & Betts Fittings, Type A Liquidtight Series
Description 1-1/4 Inch 90 Degree Malleable Iron Type A Liquidtight Connector With Insulated Throat and Iron Retainer
Conduit/Cable Type Liquid Tight Type A
Connection Type Compression
Angle 90 °
Hub Size 1-1/4 "
Hub Type Male NPT Thread
Grounding No
Insulated Throat Yes
Jacketed No
Material Iron
Composition Metallic
Hazardous Location No
Approvals CSA, UL
Net Weight 1.37 lbs
Gross Weight 1.37 lbs