Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
37455 Cully-Minerallac Paint, INVERT PAINT SB APWA RED
MFG Item Number
37455

37455 Cully-Minerallac Paint, INVERT PAINT SB APWA RED

MFG Item Number
37455
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 8

Description

Paint, Series
Item #
37455
INVERT PAINT SB APWA RED

Series Information

Specifications

Specifications
Manufacturer Part Number 37455
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Paint
Description INVERT PAINT SB APWA RED
Color Red
Base Solvent
Can Size 20 oz
Net Fill 17 oz
Net Weight 0 lbs
Gross Weight 0 lbs