Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

37476

Cully-Minerallac Paint

37476

Cully-Minerallac Paint
TOUGH COAT OSHA YELLOW
MFG Item Number
37476
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 6

Description

Paint, Series
Item #
37476
TOUGH COAT OSHA YELLOW

Series Information

Specifications

Specifications
Manufacturer Part Number 37476
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Paint
Description TOUGH COAT OSHA YELLOW
Color OSHA Yellow
Net Fill 12 oz
Can Size 16 oz
Net Weight 0 lbs
Gross Weight 0 lbs