Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
37481 Cully-Minerallac Paint, TOUGH COAT OSHA ORANGE
MFG Item Number
37481

37481 Cully-Minerallac Paint, TOUGH COAT OSHA ORANGE

MFG Item Number
37481
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 6

Description

Paint, Series
Item #
37481
TOUGH COAT OSHA ORANGE

Series Information

Specifications

Specifications
Manufacturer Part Number 37481
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Paint
Description TOUGH COAT OSHA ORANGE
Color OSHA Orange
Net Fill 12 oz
Can Size 16 oz
Net Weight 0 lbs
Gross Weight 0 lbs