Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
37485 Cully-Minerallac Paint, TOUGH COAT MACHINERY DARK GRAY
MFG Item Number
37485

37485 Cully-Minerallac Paint, TOUGH COAT MACHINERY DARK GRAY

MFG Item Number
37485
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 6

Description

Paint, Series
Item #
37485
TOUGH COAT MACHINERY DARK GRAY

Series Information

Specifications

Specifications
Manufacturer Part Number 37485
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Paint
Description TOUGH COAT MACHINERY DARK GRAY
Color Machinery Dark Gray
Net Fill 12 oz
Can Size 16 oz
Net Weight 0 lbs
Gross Weight 0 lbs