3750HSS1
Ham-Let Fittings - Hydraulic & Pneumatic, 3750H Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

3750HSS1

Ham-Let Fittings - Hydraulic & Pneumatic, 3750H Series

3750HSS1

Ham-Let Fittings - Hydraulic & Pneumatic, 3750H Series
Fitting, Stainless Steel, Street
Item Number
3750HSS1
MFG Item Number
3003887
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fittings - Hydraulic & Pneumatic, 3750H Series
Item #
3750HSS1
Fitting, Stainless Steel, Street

3750H Series Information

  • Street Tee
  • Male and Female NPT
  • Brass or Stainless Steel

Specifications

Specifications
Manufacturer Part Number 3003887
Manufacturer Ham-Let
Product Series 3750H
Family Series Ham-Let Fittings - Hydraulic & Pneumatic, 3750H Series
Description Fitting, Stainless Steel, Street Tee,
Material Stainless Steel 316
Connection Type Street Tee
Fitting Type Pipe Fitting
Thread Type Female NPT, Male NPT
Thread Size 1 "
Net Weight 0 lbs
Gross Weight 0 lbs