Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

37571

Brady Signs & Signage

37571

Brady Signs & Signage
B946 14X20 BLK/ORG
MFG Item Number
37571
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
37571
B946 14X20 BLK/ORG

Series Information

Specifications

Specifications
Manufacturer Part Number 37571
Manufacturer Brady
Family Series Brady Signs & Signage
Description Blank Sign, 14 H x 20 W
Background Color Orange
Material Vinyl
Height 14 "
Width 20 "
Approvals ASTM
Net Weight 0.112 lbs
Gross Weight 0.112 lbs