Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
37580 Toshiba Miscellaneous, RESISTOR 350 RATING
37580 Toshiba Miscellaneous, RESISTOR 350 RATING
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer |
Toshiba |
| Family Series |
Toshiba Miscellaneous |
| Manufacturer Part Number |
37580 |
| Description |
RESISTOR 350 RATING |
| Net Weight |
2.445 lbs |
| Gross Weight |
2.49 lbs |
37580
Toshiba Miscellaneous