3759A76G01

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
3759A76G01 Eaton Circuit Breakers, Coil, 48VDC
MFG Item Number
3759A76G01

3759A76G01 Eaton Circuit Breakers, Coil, 48VDC

MFG Item Number
3759A76G01
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
3759A76G01
Coil, 48VDC

Series Information

Specifications

Specifications
Family Series Eaton Circuit Breakers
Manufacturer Eaton
Manufacturer Part Number 3759A76G01
Description Coil, 48VDC
Accessory Type Spring Release Coil
For Use With W-VACiMB
Max Voltage 48 VDC
Approvals IEC
Net Weight 0 lbs
Gross Weight 0 lbs