3759A76G02

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
3759A76G02 Eaton Circuit Breakers, COIL, 125VDC/120VAC
MFG Item Number
3759A76G02

3759A76G02 Eaton Circuit Breakers, COIL, 125VDC/120VAC

MFG Item Number
3759A76G02
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
3759A76G02
COIL, 125VDC/120VAC

Series Information

Specifications

Specifications
Family Series Eaton Circuit Breakers
Manufacturer Eaton
Manufacturer Part Number 3759A76G02
Description COIL, 125VDC/120VAC
Accessory Type Spring Release Coil
For Use With Circuit Breaker
Max Voltage 120 VAC, 125 VDC
Approvals IEC, UL
Net Weight 0.9 lbs
Gross Weight 0.94 lbs