3759A76G02

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
3759A76G02 Eaton Circuit Breakers, COIL, 125VDC/120VAC
MFG Item Number
3759A76G02

3759A76G02 Eaton Circuit Breakers, COIL, 125VDC/120VAC

MFG Item Number
3759A76G02
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
3759A76G02
COIL, 125VDC/120VAC

Series Information

Specifications

Specifications
Family Series Eaton Circuit Breakers
Manufacturer Eaton
Manufacturer Part Number 3759A76G02
Description COIL, 125VDC/120VAC
Accessory Type Spring Release Coil
For Use With Circuit Breaker
Max Voltage 120 VAC, 125 VDC
Approvals IEC, UL
Net Weight 0.9 lbs
Gross Weight 0.94 lbs