3760DPG/0760
Russellstoll, a T & B Brand Plugs & Receptacles, FS/FD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

3760DPG/0760

Russellstoll, a T & B Brand Plugs & Receptacles, FS/FD Series

3760DPG/0760

Russellstoll, a T & B Brand Plugs & Receptacles, FS/FD Series
NON-METALLIC, FS/FD
MFG Item Number
3760DPG/0760
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, FS/FD Series
Item #
3760DPG/0760
NON-METALLIC, FS/FD

FS/FD Series Information

  • Optional Conduit Adapters, Strain Reliefs, and Cable Bushings
  • Circuit Interruption up to 30A 250VAC or 20A 600 VAC
  • Copper‑Free Cast Aluminum or Brass Housing
  • Watertight and Weathertight Versions
  • Six Voltage Polarizations Available
The FS/FD general‑purpose interconnection system is designed for lower‑amperage marine and rough service applications with rugged die‑cast aluminum housings and epoxy powder‑coated finishes. Interlocked receptacles add branch circuit‑protected outlet capability and base receptacles fit existing Russellstoll FS, FD and DSFD single and multi‑gang back boxes. Its versatility and watertight features make it ideal for washdown industrial and light marine applications.

Specifications

Specifications
Manufacturer Part Number 3760DPG/0760
Manufacturer Russellstoll, a T & B Brand
Product Series FS/FD
Family Series Russellstoll, a T & B Brand Plugs & Receptacles, FS/FD Series
Description FS/FD Non-Metallic Line, Spec Grade UL 94-5VA Plug
Connection Type Plug
Current Rating 30 A
Voltage 600 V
Frequency 60 Hz
Number of Poles 3
Number of Wires 4
Lockout-Tagout No
Auxiliary Contact None
Built-In Strain Relief No
Material Non-Metallic
Operating Temperature -40-203 °F
Approvals CSA, UL
Comments Plastic Housing, 0.76 in Cable Bushing
Net Weight 0.6 lbs
Gross Weight 0.6 lbs