3761
Bodine Gearmotors, 22B/FV-Z Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

3761

Bodine Gearmotors, 22B/FV-Z Series

3761

Bodine Gearmotors, 22B/FV-Z Series
N3761, Parallel Shaft DC Gearmotor,
Item Number
3761
MFG Item Number
BE-3761
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearmotors, 22B/FV-Z Series
Item #
3761
N3761, Parallel Shaft DC Gearmotor,

22B/FV-Z Series Information

Specifications

Specifications
Manufacturer Part Number BE-3761
Manufacturer Bodine
Product Series 22B/FV-Z
Family Series Bodine Gearmotors, 22B/FV-Z Series
Description N3761, Parallel Shaft DC Gearmotor, .09 HP, 24VDC, 1.3-42 RPM
Output Speed 1.3 RPM, 42 RPM
Ratio 60:1
Nominal Ratio (:1) 60
Nominal Torque 95 in-lbs
Output Style Parallel Shaft
Horsepower 1/11 hp
DC Voltage 24 VDC
Nominal Voltage 24 VDC
Current Rating 4.4 A
Net Weight 0.5256 lbs
Gross Weight 0.5256 lbs