3764
Bryant Electric Plugs & Receptacles

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

3764

Bryant Electric Plugs & Receptacles

3764

Bryant Electric Plugs & Receptacles
LKG CONN, 3P4W, 50A 250/600V, 37 SER
MFG Item Number
3764
More specs
This item cannot be canceled or returned

Obsolete

Description

Plugs & Receptacles, Series
Item #
3764
LKG CONN, 3P4W, 50A 250/600V, 37 SER

Series Information

Specifications

Specifications
Manufacturer Part Number 3764
Manufacturer Bryant Electric
Family Series Bryant Electric Plugs & Receptacles
Description Locking Devices, Industrial, Female Connector Body, 50A 250V DC/600V AC, 3-Pole 4-Wire Grounding, Non-NEMA, Screw Terminal, Black and White
Current Rating 50 A
Number of Poles 3
Number of Wires 4
Voltage 600 VAC
Body Type Straight
Connection Type Connector
Watertight No
Isolated Ground No
Color Black
Approvals CSA, UL
Net Weight 0.95 lbs
Gross Weight 0.95 lbs