3764N
Marinco - Actuant Electrical Plugs & Receptacles

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
3764N Marinco - Actuant Electrical Plugs & Receptacles, CONNECTOR, 50A, 250DCV, 600ACV,
MFG Item Number
3764N

3764N Marinco - Actuant Electrical Plugs & Receptacles, CONNECTOR, 50A, 250DCV, 600ACV,

MFG Item Number
3764N
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
3764N
CONNECTOR, 50A, 250DCV, 600ACV,

Series Information

Specifications

Specifications
Manufacturer Part Number 3764N
Manufacturer Marinco - Actuant Electrical
Family Series Marinco - Actuant Electrical Plugs & Receptacles
Description CONNECTOR, 50A, 250DCV, 600ACV, 3-POLE, 4-WIRE
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
3764
3764
Eaton Plugs & Receptacles, Armored 50A Industrial Grade Series