3760 Series Information
| Manufacturer Part Number | 3767M3WC3-H |
|---|---|
| Manufacturer | Barksdale Control Products |
| Product Series | 3760 |
| Family Series | Barksdale Control Products Valves, 3760 Series |
| Description | Valve,Heavy Duty,Subplate Mounted |
| Hydraulic Pressure (psi) | 4,500 psi |
| Number of Positions | 3 |
| Port Size | 1-1/2 " NPT |
| Min Flow Passage Diameter | 1.094 " |
| Flow Pattern | Closed Center |
| Back Pressure (psi) | 250 psi |
| Proof Pressure | 1.5x Working Pressure except at Return Port |
| Working Media | Hydraulic Oil, Lubricated Water |
| Gasket Material | Buna N |
| Pressure Seal Material | Stainless Steel |
| Body Material | Bronze |
| Rotor Material | Stainless Steel |
| Shaft Material | Stainless Steel |
| Comments | Manifold Porting |
| Net Weight | 53 lbs |
| Gross Weight | 53 lbs |