Series Information
| Manufacturer Part Number | 3768 |
|---|---|
| Manufacturer | US Motors |
| Family Series | US Motors Motors |
| Description | Motor, 2 HP, 3600 RPM, 56 |
| Type | Capacitor Run, Capacitor Start |
| Horsepower | 2 hp |
| Kilowatts | 1.5 kW |
| Speed | 3,450 RPM |
| RPM | 3,450 RPM |
| Number of Poles | 2 |
| Phase | 1 |
| Frequency | 60 Hz |
| NEMA Frame | 56 |
| AC Voltage | 115 VAC, 230 VAC |
| Nominal Voltage | 120 VAC, 240 VAC |
| Enclosure | Open Drip Proof |
| Mounting | Rigid |
| Current Rating | 15 A |
| Composition | Rolled Steel |
| Bearing Type | Ball |
| Overload Protection | Manual |
| Net Weight | 0 lbs |
| Gross Weight | 32 lbs |