Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

37682 Brady Signs & Signage, B302-10X14-WG-O-SPANISH/EMERGENCY EXIT

MFG Item Number
37682

37682 Brady Signs & Signage, B302-10X14-WG-O-SPANISH/EMERGENCY EXIT

MFG Item Number
37682
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
37682
B302-10X14-WG-O-SPANISH/EMERGENCY EXIT

Series Information

Specifications

Specifications
Manufacturer Part Number 37682
Manufacturer Brady
Family Series Brady Signs & Signage
Description EMERGENCY EXIT Only SOLO SALIDA DE EMERGENCIA Sign, 10 H x 14 W x 0.006 D
Type Fire/Emergency Signs
Background Color Blue
Legend Solo Salida De Emergencia
Material Polyester
Material Description Self-Sticking
Language Spanish
Height 14 "
Width 10 "
Net Weight 0.06 lbs
Gross Weight 0.06 lbs