Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

37689 Brady Signs & Signage, B302-7X10-YK-O-PRE-ESTA PUERTA DEBE

MFG Item Number
37689

37689 Brady Signs & Signage, B302-7X10-YK-O-PRE-ESTA PUERTA DEBE

MFG Item Number
37689
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
37689
B302-7X10-YK-O-PRE-ESTA PUERTA DEBE

Series Information

Specifications

Specifications
Manufacturer Part Number 37689
Manufacturer Brady
Family Series Brady Signs & Signage
Description PRECAUCION Esta Puerta Debe Permanecer Cerrada Sign, 7 H x 10 W x 0.006 D, Polyester
Type Security/Admittance Signs
Background Color Yellow
Header Precaucion
Legend Esta Puerta Debe Permanecer Cerrada
Material Polyester
Material Description Self-Sticking
Language Spanish
Height 10 "
Width 7 "
Net Weight 0.032 lbs
Gross Weight 0.032 lbs