3777
Eaton Plugs & Receptacles, Industrial Grade 50A Receptacle Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

3777

Eaton Plugs & Receptacles, Industrial Grade 50A Receptacle Series

3777

Eaton Plugs & Receptacles, Industrial Grade 50A Receptacle Series
Flanged Inlet 50A 600VAC/250VDC 2P3W H/L
MFG Item Number
3777
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Industrial Grade 50A Receptacle Series
Item #
3777
Flanged Inlet 50A 600VAC/250VDC 2P3W H/L

Industrial Grade 50A Receptacle Series Information

  • One‑Piece Contacts Provide Continuity in the Grounding and Power Circuits: Brass Alloy or Nickel‑Plated Brass (Marine Grade Versions)
  • Rugged Single Piece Heavy‑Duty Plated Mounting Strap for Corrosion Resistance; Marine Grade Models Are Nickel‑Plated
  • Rugged Glass‑Filled Nylon Construction Stands up to the Toughest Environments
  • Heavy Interior Walls for Additional Support
  • Heavy Gauge 0.078" Steel Shells
Innovative design, rugged materials and superior construction deliver lasting performance and reliable service in harsh industrial environments.

Specifications

Specifications
Manufacturer Part Number 3777
Manufacturer Eaton
Product Series Industrial Grade 50A Receptacle
Family Series Eaton Plugs & Receptacles, Industrial Grade 50A Receptacle Series
Description Eaton locking flanged inlet, 10-6 AWG, 50A, Industrial, 600 Vac, 250Vdc, Back wiring, Steel, Non-NEMA, Two-pole, Three-wire, Steel
Current Rating 50 A
Number of Poles 2
Number of Wires 3
Phase 1
Connection Type Flanged Inlet
NEMA Configuration Non-NEMA
Watertight No
Isolated Ground No
Color Metal
Approvals UL
Net Weight 0.665 lbs
Gross Weight 0.8 lbs