377996-1
Eaton's Crouse-Hinds series Conveyor Idlers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

377996-1

Eaton's Crouse-Hinds series Conveyor Idlers

377996-1

Eaton's Crouse-Hinds series Conveyor Idlers
RETURN HANGER FOR LR350 (2 REQft.D)
MFG Item Number
377996-1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conveyor Idlers, Series
Item #
377996-1
RETURN HANGER FOR LR350 (2 REQft.D)

Series Information

Specifications

Specifications
Manufacturer Part Number 377996-1
Manufacturer Eaton's Crouse-Hinds series
Family Series Eaton's Crouse-Hinds series Conveyor Idlers
Description RETURN HANGER FOR LR350 (2 REQft.D) 18in.-24in.
Idler Type Return
Type Hanger Bracket
Belt Width (in) 18 ", 20 ", 24 ", 30 ", 36 "
Net Weight 0 lbs
Gross Weight 1 lb