378-07324
Siemens Building Technologies HVAC Valves

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

378-07324

Siemens Building Technologies HVAC Valves

378-07324

Siemens Building Technologies HVAC Valves
6in. PICV 650 MAX GPM ANSI 250 0-10V
MFG Item Number
378-07324
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, Series
Item #
378-07324
6in. PICV 650 MAX GPM ANSI 250 0-10V

Series Information

Specifications

Specifications
Manufacturer Part Number 378-07324
Manufacturer Siemens Building Technologies
Family Series Siemens Building Technologies HVAC Valves
Description 6in. PICV 650 MAX GPM ANSI 250 0-10V NSR
Pipe Size 6 "
Connection Type Flanged
Max Close-Off Pressure 100 psi
Body Pattern Two-Way
Valve Style PICV
Fail-Safe Mode Non-Spring
Net Weight 0 lbs
Gross Weight 0 lbs