3780
Bodine Gearmotors, 34B/FV-5N Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
3780 Bodine Gearmotors, 34B/FV-5N Series, Right Angle DC Gearmotor, 63 RPM
MFG Item Number
BE-3780

3780 Bodine Gearmotors, 34B/FV-5N Series, Right Angle DC Gearmotor, 63 RPM

MFG Item Number
BE-3780
Item Number
3780
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearmotors, 34B/FV-5N Series
Item #
3780
Right Angle DC Gearmotor, 63 RPM

34B/FV-5N Series Information

Specifications

Specifications
Manufacturer Part Number BE-3780
Manufacturer Bodine
Product Series 34B/FV-5N
Family Series Bodine Gearmotors, 34B/FV-5N Series
Description Right Angle DC Gearmotor, 63 RPM
Output Speed 63 RPM
Ratio 40:1
Nominal Ratio (:1) 40
Nominal Torque 104 in-lbs
Output Style Right Hand Shaft
Horsepower 1/4 hp
DC Voltage 24 VDC
Nominal Voltage 24 VDC
Current Rating 12 A
Net Weight 0.75 lbs
Gross Weight 0.75 lbs