378725-2
Eaton's Crouse-Hinds series Conveyor Idlers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

378725-2

Eaton's Crouse-Hinds series Conveyor Idlers

378725-2

Eaton's Crouse-Hinds series Conveyor Idlers
Bracket,Top Mount,LR-106 & LR-107,
MFG Item Number
378725-2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conveyor Idlers, Series
Item #
378725-2
Bracket,Top Mount,LR-106 & LR-107,

Series Information

Specifications

Specifications
Manufacturer Part Number 378725-2
Manufacturer Eaton's Crouse-Hinds series
Family Series Eaton's Crouse-Hinds series Conveyor Idlers
Description Bracket,Top Mount,LR-106 & LR-107, 8.25in. Center Height
Idler Type Return
Type Top Mount Bracket
Belt Width (in) 18 ", 20 ", 24 ", 26 ", 30 ", 36 ", 42 ", 48 "
Net Weight 0 lbs
Gross Weight 1 lb