3799GS
Bryant Electric Plugs & Receptacles

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

3799GS Bryant Electric Plugs & Receptacles, DISPLAY RECEPT, 15A 125V, 5-15R, NI PL

MFG Item Number
3799GS

3799GS Bryant Electric Plugs & Receptacles, DISPLAY RECEPT, 15A 125V, 5-15R, NI PL

MFG Item Number
3799GS
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
3799GS
DISPLAY RECEPT, 15A 125V, 5-15R, NI PL

Series Information

Specifications

Specifications
Manufacturer Part Number 3799GS
Manufacturer Bryant Electric
Family Series Bryant Electric Plugs & Receptacles
Description Straight Blade Devices, Specialty Receptacles, Floor Mounted, Receptacle and Plate, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R, Nickel Plated Finish, Single Pack
Current Rating 15 A
Voltage 125 VAC
Connection Type Receptacle
NEMA Configuration 5-15R
Watertight No
Isolated Ground No
Illuminated No
Approvals CSA, UL
Comments Specification Grade
Net Weight 0.48 lbs
Gross Weight 0.3 lbs