379WX
Hammond Manufacturing Transformers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

379WX Hammond Manufacturing Transformers, Enclosure

MFG Item Number
379WX

379WX Hammond Manufacturing Transformers, Enclosure

MFG Item Number
379WX
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, Series
Item #
379WX
Enclosure

Series Information

Specifications

Specifications
Manufacturer Part Number 379WX
Manufacturer Hammond Manufacturing
Family Series Hammond Manufacturing Transformers
Description Enclosure
Type Transformer
VA Rating 940 VA
Primary Voltage 800 V
Configuration Dual Primary/Dual Secondary
Secondary Voltage 60 V
Enclosed Yes
Mounting Chassis
Termination Wire Leads
Approvals CSA
Net Weight 0 lbs
Gross Weight 0 lbs