379X
Hammond Manufacturing Transformers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

379X Hammond Manufacturing Transformers, TRANSFORMER

MFG Item Number
379X

379X Hammond Manufacturing Transformers, TRANSFORMER

MFG Item Number
379X
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, Series
Item #
379X
TRANSFORMER

Series Information

Specifications

Specifications
Manufacturer Part Number 379X
Manufacturer Hammond Manufacturing
Family Series Hammond Manufacturing Transformers
Description TRANSFORMER
Type Transformer
VA Rating 193 VA
Primary Voltage 850 V
Configuration Dual Primary/Dual Secondary
Secondary Voltage 50 V
Enclosed Yes
Mounting Chassis
Termination Wire Leads
Approvals CSA
Net Weight 0 lbs
Gross Weight 0 lbs