37MM120R12

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
37MM120R12 Eaton Electrical Boxes, 3PH, 7 JAW COMM MTR, 1 SKTS, 225A
MFG Item Number
37MM120R12

37MM120R12 Eaton Electrical Boxes, 3PH, 7 JAW COMM MTR, 1 SKTS, 225A

MFG Item Number
37MM120R12
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Boxes, Series
Item #
37MM120R12
3PH, 7 JAW COMM MTR, 1 SKTS, 225A

Series Information

Specifications

Specifications
Manufacturer Part Number 37MM120R12
Manufacturer Eaton
Family Series Eaton Electrical Boxes
Description Eaton's 37MM Three-Phase Commercial Meter Stack Modules, 225A, Aluminum Bus 1200 Ampere, Lever bypass, Seven-jaws, 1 Socket, Three-phase in, three-phase out, Factory A-B Phase Balance, Ringless Security , 225 Ampere Socket Ampere, 208Y/120V
Current Rating 200 A
Voltage 120 VAC, 240 VAC
Phase Three Phase
Net Weight 98 lbs
Gross Weight 151 lbs