Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
37MM140HR1240 Eaton Electrical Boxes, 400A, 1 High Comm Stk, 3 ph, 100K AIC
MFG Item Number
37MM140HR1240
37MM140HR1240 Eaton Electrical Boxes, 400A, 1 High Comm Stk, 3 ph, 100K AIC
MFG Item Number
37MM140HR1240
This item cannot be canceled or returned
Description
400A, 1 High Comm Stk, 3 ph, 100K AIC
Specifications
Specifications
| Manufacturer Part Number |
37MM140HR1240 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Electrical Boxes |
| Description |
Eaton's 37MM Three-Phase Commercial Meter Stack Modules, 400A, Aluminum Bus 1200 Ampere, Lever bypass, Seven-jaws, 1 Socket, Three-phase in, three-phase out, Factory A-B Phase Balance, Ringless Security , 400 Ampere Socket Ampere, 208Y/120V |
| Current Rating |
400 A |
| Voltage |
120 VAC, 240 VAC |
| Phase |
Three Phase |
| Net Weight |
177 lbs |
| Gross Weight |
177 lbs |
37MM140HR1240
Eaton Electrical Boxes