Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
37MM140HR1240K Eaton Electrical Boxes, 400A COMM MTR,3PH,7 Jaw Bolt On SKT,K Ba
MFG Item Number
37MM140HR1240K
37MM140HR1240K Eaton Electrical Boxes, 400A COMM MTR,3PH,7 Jaw Bolt On SKT,K Ba
MFG Item Number
37MM140HR1240K
This item cannot be canceled or returned
Description
400A COMM MTR,3PH,7 Jaw Bolt On SKT,K Ba
Specifications
Specifications
| Manufacturer Part Number |
37MM140HR1240K |
| Manufacturer |
Eaton |
| Family Series |
Eaton Electrical Boxes |
| Description |
37MM-Three-Phase Commercial Meter Stack Modules, 400A, K-frame included secondary breaker, 400A socket, 208Y/120V, Ringless, 1200A bus, Lever bypass, Seven-jaws, 1 socket, Factory A-B phase balance |
| Current Rating |
400 A |
| Voltage |
120 VAC, 240 VAC |
| Phase |
Three Phase |
| Net Weight |
145 lbs |
| Gross Weight |
145 lbs |
37MM140HR1240K
Eaton Electrical Boxes