Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
37MM140R1240300 Eaton Electrical Boxes, 3PH, 7 Jaw COMM MTR, 1 SKT, 300A Tenant
MFG Item Number
37MM140R1240300
37MM140R1240300 Eaton Electrical Boxes, 3PH, 7 Jaw COMM MTR, 1 SKT, 300A Tenant
MFG Item Number
37MM140R1240300
This item cannot be canceled or returned
Description
3PH, 7 Jaw COMM MTR, 1 SKT, 300A Tenant
Specifications
Specifications
| Manufacturer Part Number |
37MM140R1240300 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Electrical Boxes |
| Description |
Eaton 37MM Three-Phase Commercial Meter Stack Modules,Seven-jaws, 400A, Aluminum Bus 1200 Ampere, Lever bypass, Three-phase in, three-phase out, Ringless Security , Factory A-B Phase Balance, 1 Socket, 208Y/120V |
| Current Rating |
400 A |
| Voltage |
120 VAC, 240 VAC |
| Phase |
Three Phase |
| Net Weight |
218 lbs |
| Gross Weight |
218 lbs |
37MM140R1240300
Eaton Electrical Boxes