37MM140R12NY

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
37MM140R12NY Eaton Electrical Boxes, COMM MTR, 3PH, 1 SKT, 400A
MFG Item Number
37MM140R12NY

37MM140R12NY Eaton Electrical Boxes, COMM MTR, 3PH, 1 SKT, 400A

MFG Item Number
37MM140R12NY
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Boxes, Series
Item #
37MM140R12NY
COMM MTR, 3PH, 1 SKT, 400A

Series Information

Specifications

Specifications
Manufacturer Part Number 37MM140R12NY
Manufacturer Eaton
Family Series Eaton Electrical Boxes
Description 37MM-Three-Phase Commercial Meter Stack Modules, 400A, K-frame included secondary breaker, 400A socket, 208Y/120V, Ringless, Aluminum 1200A bus, Lever bypass, Seven-jaws, 1 socket, Factory A-B phase balance, NY approved
Current Rating 400 A
Voltage 120 VAC, 240 VAC
Phase Three Phase
Net Weight 0 lbs
Gross Weight 0 lbs