37MM240R124023

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
37MM240R124023 Eaton Electrical Boxes, 2Pos CommStack,7Jaw,1-250A 1-300A Brkr
MFG Item Number
37MM240R124023

37MM240R124023 Eaton Electrical Boxes, 2Pos CommStack,7Jaw,1-250A 1-300A Brkr

MFG Item Number
37MM240R124023
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Boxes, Series
Item #
37MM240R124023
2Pos CommStack,7Jaw,1-250A 1-300A Brkr

Series Information

Specifications

Specifications
Manufacturer Part Number 37MM240R124023
Manufacturer Eaton
Family Series Eaton Electrical Boxes
Description 37MM-3-Phase Commercial Meter Stack Modules, 400A, K-frame included secondary breaker, 1 250A and 1 300A breaker installed, 400A socket, 208Y/120V, Ringless, Al 1200A bus, Lever bypass, Seven-jaws, 2 sockets, Factory A-B phase balance
Current Rating 400 A
Voltage 120 VAC, 240 VAC
Phase Three Phase
Net Weight 320 lbs
Gross Weight 320 lbs