Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
37MM240R124033 Eaton Electrical Boxes, 2Pos CommStack,7Jaw, 2 300A Brkrs Inst
MFG Item Number
37MM240R124033
37MM240R124033 Eaton Electrical Boxes, 2Pos CommStack,7Jaw, 2 300A Brkrs Inst
MFG Item Number
37MM240R124033
This item cannot be canceled or returned
Description
2Pos CommStack,7Jaw, 2 300A Brkrs Inst
Specifications
Specifications
| Manufacturer Part Number |
37MM240R124033 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Electrical Boxes |
| Description |
Eaton's 37MM Three-Phase Commercial Meter Stack Modules, 400A, Aluminum Bus 1200 Ampere, Lever bypass Seven-jaws 2 Socket Three-phase in, three-phase out Factory A-B Phase Balance, Ringless Security , 400 Ampere Socket Ampere, 208Y/120V |
| Current Rating |
400 A |
| Voltage |
120 VAC, 240 VAC |
| Phase |
Three Phase |
| Net Weight |
320 lbs |
| Gross Weight |
320 lbs |
37MM240R124033
Eaton Electrical Boxes