Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
37MM240R1240C Eaton Electrical Boxes, 2Pos CommStack,7Jaw, 2 400A Brkrs Cu
MFG Item Number
37MM240R1240C
37MM240R1240C Eaton Electrical Boxes, 2Pos CommStack,7Jaw, 2 400A Brkrs Cu
MFG Item Number
37MM240R1240C
This item cannot be canceled or returned
Description
2Pos CommStack,7Jaw, 2 400A Brkrs Cu
Specifications
Specifications
| Manufacturer Part Number |
37MM240R1240C |
| Manufacturer |
Eaton |
| Family Series |
Eaton Electrical Boxes |
| Description |
37MM-Three-Phase Commercial Meter Stack Modules, 400A, K-frame included secondary breaker, 400A socket, 208Y/120V, Ringless, Copper 1200A bus, Lever bypass, Seven-jaws, 2 sockets, Factory A-B phase balance |
| Current Rating |
400 A |
| Voltage |
120 VAC, 240 VAC |
| Phase |
Three Phase |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
37MM240R1240C
Eaton Electrical Boxes