37MMINVCLIP

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

37MMINVCLIP

Eaton Electrical Boxes

37MMINVCLIP

Eaton Electrical Boxes
Anti Inversion Clip, 35MM and 37MM Meter
MFG Item Number
37MMINVCLIP
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Boxes, Series
Item #
37MMINVCLIP
Anti Inversion Clip, 35MM and 37MM Meter

Series Information

Specifications

Specifications
Manufacturer Part Number 37MMINVCLIP
Manufacturer Eaton
Family Series Eaton Electrical Boxes
Description Eaton meter stack anti-inversion clip, Anti-inversion clip, 35MM and 37MM Modular Metering Stacks
Type Clip
Approvals UL
Comments Anti-inversion Clip
Net Weight 0 lbs
Gross Weight 0.04 lbs