Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
37SS320RC Eaton Electrical Boxes, 3PH, 7 JAW SAFETY SOCKET, 3 SOCKET, 200A
MFG Item Number
37SS320RC
37SS320RC Eaton Electrical Boxes, 3PH, 7 JAW SAFETY SOCKET, 3 SOCKET, 200A
MFG Item Number
37SS320RC
This item cannot be canceled or returned
Description
3PH, 7 JAW SAFETY SOCKET, 3 SOCKET, 200A
Specifications
Specifications
| Manufacturer Part Number |
37SS320RC |
| Manufacturer |
Eaton |
| Family Series |
Eaton Electrical Boxes |
| Description |
Eaton 37SS-Three-Phase Commercial Meter Stack Modules, EHD3_, CCV3_X, CCVH3_X, CVS3_X, CV3_X, CVH3_X secondary breaker, 225A socket, 208Y/120V, Ring, Copper 1200A bus, Test bypass, Seven-jaws, 3 sockets, Factory A-B phase balance |
| Current Rating |
200 A |
| Voltage |
120 VAC, 240 VAC |
| Phase |
Three Phase |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
37SS320RC
Eaton Electrical Boxes