37TB-20B
Marathon Special Products Terminal Blocks, 37TB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

37TB-20B Marathon Special Products Terminal Blocks, 37TB Series, TERMINAL BLOCK, MILITARY/NAVY

MFG Item Number
37TB20B

37TB-20B Marathon Special Products Terminal Blocks, 37TB Series, TERMINAL BLOCK, MILITARY/NAVY

MFG Item Number
37TB20B
Item Number
37TB-20B
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, 37TB Series
Item #
37TB-20B
TERMINAL BLOCK, MILITARY/NAVY

37TB Series Information

  • Double Screw Terminal
  • 300 Volts RMS Max Rated
  • #16 AWG Max Wire Size

Specifications

Specifications
Manufacturer Part Number 37TB20B
Manufacturer Marathon Special Products
Product Series 37TB
Family Series Marathon Special Products Terminal Blocks, 37TB Series
Description TERMINAL BLOCK, MILITARY/NAVY
Number of Poles 20
Connection Type Screw Clamp
UL Voltage 300 VAC
Current Rating 15 A
CSA Voltage 300 VAC
IEC Voltage 300 VAC
Spacing Ctr. - Ctr. 9.5 mm
Color Gray
Wire Entry Position Top
Mounting Surface Mount
Hole Size 0.17 "
Raised Mounting No
Pluggable No
Net Weight 0 lbs
Gross Weight 0 lbs