Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

37TQ18 Eaton Switches, BUTTON PLATE ..TQ18

MFG Item Number
37TQ18

37TQ18 Eaton Switches, BUTTON PLATE ..TQ18

MFG Item Number
37TQ18
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
37TQ18
BUTTON PLATE ..TQ18

Series Information

Specifications

Specifications
Manufacturer Part Number 37TQ18
Manufacturer Eaton
Family Series Eaton Switches
Description RMQ-16 Button Plate, 18 mm, Color: Black, Inscription: + symbol, IP65
Type Button Plate
Color Black
Net Weight 0 lbs
Gross Weight 0 lbs