Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

38.21.0.024.0060

Finder Relays

38.21.0.024.0060

Finder Relays
EMR Timed Interface Module, SPDT 6A
MFG Item Number
38.21.0.024.0060
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
38.21.0.024.0060
EMR Timed Interface Module, SPDT 6A

Series Information

Specifications

Specifications
Manufacturer Part Number 38.21.0.024.0060
Manufacturer Finder
Family Series Finder Relays
Description EMR Timed Interface Module, SPDT 6A, 24V AC/DC coil, AgNi contact, screw terminal socket
Contacts SPDT
Mounting DIN Rail
Coil Voltage 24 VAC, 24 VDC
Nominal Coil Voltage 24 VAC, 24 VDC
AC Voltage 24 VAC
DC Voltage 24 VDC
Contact Rating 6 A
Protection Rating IP20
Approvals CE, cURus
Net Weight 0.075 lbs
Gross Weight 0.075 lbs