Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

38.51.0.125.0060

Finder Relays

38.51.0.125.0060

Finder Relays
EMR Interface Module, SPDT 6A, 125V
MFG Item Number
38.51.0.125.0060
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
38.51.0.125.0060
EMR Interface Module, SPDT 6A, 125V

Series Information

Specifications

Specifications
Manufacturer Part Number 38.51.0.125.0060
Manufacturer Finder
Family Series Finder Relays
Description EMR Interface Module, SPDT 6A, 125V AC/DC coil, AgNi contact, screw terminal socket
Coil Voltage 125 VAC, 125 VDC
Contacts SPDT
Mounting DIN Rail
Termination Screw Terminals
Nominal Coil Voltage 120 VAC, 125 VDC
Current Rating 6 A
Approvals CE, CSA, cURus
Net Weight 0.07 lbs
Gross Weight 0.07 lbs