Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HellermannTyton Shrink Tubing
380-03005
HellermannTyton Shrink Tubing
Heat Shrink Tubing, 3:1 Assorted
MFG Item Number
380-03005
This item cannot be canceled or returned
Description
Heat Shrink Tubing, 3:1 Assorted
Specifications
Specifications
| Manufacturer Part Number |
380-03005 |
| Manufacturer |
HellermannTyton |
| Family Series |
HellermannTyton Shrink Tubing |
| Description |
Heat Shrink Tubing, 3:1 Assorted Universal Kit, assorted Dia, color & lengths, PO, Assorted Colors, 177 |
| Color |
Assorted |
| Number of Pieces |
177 |
| Operating Temperature |
-67-275 °F |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
380-03005
HellermannTyton Shrink Tubing