380
Eaton's Crouse-Hinds series Conduit Outlet Bodies, CONDULET Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
380 Eaton's Crouse-Hinds series Conduit Outlet Bodies, CONDULET Series, 1 SHT STL FORM 8 COV
MFG Item Number
380

380 Eaton's Crouse-Hinds series Conduit Outlet Bodies, CONDULET Series, 1 SHT STL FORM 8 COV

MFG Item Number
380
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Conduit Outlet Bodies, CONDULET Series
Item #
380
1 SHT STL FORM 8 COV

CONDULET Series Information

  • Available as Blank Covers and Solid Gaskets
  • Sizes 1/2 to 4 Inches
  • Feraloy Iron, Copper‑Free Aluminum, Malleable Iron, or Die Cast Aluminum Material

Specifications

Specifications
Manufacturer Part Number 380
Manufacturer Eaton's Crouse-Hinds series
Product Series CONDULET
Family Series Eaton's Crouse-Hinds series Conduit Outlet Bodies, CONDULET Series
Description Eaton Crouse-Hinds series Condulet Form 8 cover, Sheet steel, 1
Style Form 8
Gasket Included No
Connection Type Screw
Hub Size 1 "
Composition Steel
Approvals CSA, UL
Comments Sheet Steel
Net Weight 0.2 lbs
Gross Weight 0.2 lbs
Alternatives
380G
380G
Eaton's Crouse-Hinds series Conduit Outlet Bodies, CONDULET Series
380F
380F
Eaton's Crouse-Hinds series Conduit Outlet Bodies, CONDULET Series