380
Thomas & Betts Conduit Outlet Bodies, Form 8 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
380 Thomas & Betts Conduit Outlet Bodies, Form 8 Series, 1inch STAMPED STEEL COVER, FORM 8
MFG Item Number
380

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

380 Thomas & Betts Conduit Outlet Bodies, Form 8 Series, 1inch STAMPED STEEL COVER, FORM 8

MFG Item Number
380
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 20

Description

Conduit Outlet Bodies, Form 8 Series
Item #
380
1inch STAMPED STEEL COVER, FORM 8

Form 8 Series Information

Specifications

Specifications
Manufacturer Part Number 380
Manufacturer Thomas & Betts
Product Series Form 8
Family Series Thomas & Betts Conduit Outlet Bodies, Form 8 Series
Description 1 Inch Stamped Steel Form 8 Replacement Cover
Style Form 8
Gasket Included No
Connection Type Screw
Hub Size 1 "
Composition Steel
Comments Stamped Steel
Net Weight 0.26 lbs
Gross Weight 0.26 lbs