380003
Pilz Panel & Computer Interface Cables

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

380003

Pilz Panel & Computer Interface Cables

380003

Pilz Panel & Computer Interface Cables
SN CAB RJ45s RJ45s, 1m
MFG Item Number
380003
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel & Computer Interface Cables, Series
Item #
380003
SN CAB RJ45s RJ45s, 1m

Series Information

Specifications

Specifications
Manufacturer Part Number 380003
Manufacturer PILZ
Family Series Pilz Panel & Computer Interface Cables
Description SN CAB RJ45s RJ45s, 1m
Connection Type RJ45
Connection Configuration Male to Male
Length 3.28 '
Shielding Yes
Plenum Rated No
Strain Relief No
Color Yellow
Comments IP20
Net Weight 0.1719 lbs
Gross Weight 0.1962 lbs