Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
380204 Pilz Cordsets, PSS67 Cable M8af M12sm, 3m
MFG Item Number
380204

380204 Pilz Cordsets, PSS67 Cable M8af M12sm, 3m

MFG Item Number
380204
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, Series
Item #
380204
PSS67 Cable M8af M12sm, 3m

Series Information

Specifications

Specifications
Manufacturer Part Number 380204
Manufacturer PILZ
Family Series Pilz Cordsets
Description PSS67 Cable M8af M12sm, 3m
Cable Type PUR
Number of Pins 4
Connection Type M12 Straight Male to M8 Straight Female
Connection Configuration Male to Female
Color Yellow
Current Rating 4 A
Connection M12
Length 3 m
Cable Shielding None
Number of Wires 4
Wire Size Range 24
Operating Temperature -25-80 °C
Illuminated No
Status Indicator None
Cordset Ends Double-Ended
Side 1 Gender Male
Side 2 Gender Female
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs